Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LWRPM 90200 https://www.bdiexpress.com/medias/INDSKFSLDXXX-RLRLSV-LWRPM-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTZ8aW1hZ2UvanBlZ3xhREV3TDJnMll5ODRPVFl3Tmpnek1UZ3dNRFl5TG1wd1p3fGI5NzE0YzUyYmQ3ZDhhMWJiNDE1Y2JlMTVlZGNjY2IwNGIyNmM0ZGE3OGFhZTNkNGJmMDZmODdlOGE1N2UyYmI
1240581 Slides 

EWELLIX EWELLIX

LWRPM 90200

Description

LWRPM 90200 PRECISION RAIL LINEAR GUIDE

Slide; Rollerless | V Liner; 200MM Length; 22MM Width; 23.1MM Height; 44MM Assembly Height; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; Steel

Part #

LWRPM 90200

BDI #
1240581

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.77
EAN
7333314311696
Product Group - BDI
L00280
Product Name
Slide
Product Type
Rollerless | V Liner
Material
Steel
Inch - Metric
Metric
Other Features
Bolt Head Dia 10.5 MM | M8 Bolt | Turcite-B Slide Coating | Coating Thickness 1.7 MM | Self Lubricating
Category - BDI
Slides
Noun
Slide
Keyword String
Rollerless Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRPM 90200
Weight / LBS
1.698
Long Description
Slide; Rollerless | V Liner; 200MM Length; 22MM Width; 23.1MM Height; 44MM Assembly Height; 100MM Mounting Hole Spacing; 6.8MM Mounting Hole Diameter; Steel
Height
0.909 Inch | 23.1 Millimeter
Assembly Height
1.732 Inch | 44 Millimeter
Mounting Hole Spacing
3.937 Inch | 100 Millimeter
Mounting Hole Diameter
0.268 Inch | 6.8 Millimeter
Length
7.874 Inch | 200 Millimeter
Width
0.866 Inch | 22 Millimeter
Roller Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh