Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M/2260584 https://www.bdiexpress.com/medias/INDEWXXXXXXX-LWRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTN8aW1hZ2UvanBlZ3xhRGhqTDJnM1lpOHhNREk1TXpjMU5EYzFOekUxTUM5SlRrUkZWMWhZV0ZoWVdGaGZURmRTUWw4ek1EQjRNekF3TG1wd1p3fDVjZWI0MTczZWE1MGMxNzU4ZTcxNjAwZDMxMjIxMzk4MzIyZjkyYTRlN2YzOTdhY2Q5ODM1MjRjODNmMWU4M2U
1422304 Slides 

EWELLIX EWELLIX

M/2260584

Description

M/2260584

Linear Roller Slide; Crossed Rollers Assembly; 2 Size; 30MM Length; 6MM Width; 12MM Assembly Height; 15MM Mounting Hole Spacing; LWR Series; Precision Rail Guide; N Danger Class

Part #

M/2260584

BDI #
1422304

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1
Product Group - BDI
L00280
Harmonized Tariff Code
8487.90.59.00
Noun
Slide
Keyword String
Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2260584
Manufacturer Internal Number
M/2260584
Weight / LBS
0.06614
Product Detail
Linear Roller Slide
Product Specification
Crossed Rollers Assembly; 2 Size; 30MM Length; 6MM Width; 12MM Assembly Height; 15MM Mounting Hole Spacing; LWR Series; Precision Rail Guide; N Danger Class
Long Description
Linear Roller Slide; Crossed Rollers Assembly; 2 Size; 30MM Length; 6MM Width; 12MM Assembly Height; 15MM Mounting Hole Spacing; LWR Series; Precision Rail Guide; N Danger Class