

1354001
Ball Screw Support Bearings
TIMKEN
TIMKEN
BSBU35D90H
TIMKEN TIMKEN
Description
BSBU35D90H BALL SCREW SUPPORT BEARING ; POR
End Support Block, Ball Screw; Round Housing; 35MM Bore; 130MM Housing/Block Length; 52MM Overall Width; 130MM Overall Height; 9.2MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Part #
BSBU35D90H
BDI #
1354001
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/BSBU35D90H/p/1354001
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
3.364
EAN
0087796051782
Product Group - BDI
B04270
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
7.04
Long Description
End Support Block, Ball Screw; Round Housing; 35MM Bore; 130MM Housing/Block Length; 52MM Overall Width; 130MM Overall Height; 9.2MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Bore
1.378 Inch | 35 Millimeter
Housing/Block Length
5.118 Inch | 130 Millimeter
Overall Height
5.118 Inch | 130 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Mounting Hole Diameter
0.362 Inch | 9.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh