

TIMKEN
TIMKEN
BSBU50D124H
TIMKEN TIMKEN
Description
BSBU50D124H BALL SCREW SUPPORT BEARING
End Support Block, Ball Screw; Round Housing; 50MM Bore; 165MM Housing/Block Length; 66MM Overall Width; 165MM Overall Height; 11.4MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Part #
BSBU50D124H
BDI #
1354014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/BSBU50D124H/p/1354014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
5.937
EAN
0087796210370
Product Group - BDI
B04270
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
12.898
Long Description
End Support Block, Ball Screw; Round Housing; 50MM Bore; 165MM Housing/Block Length; 66MM Overall Width; 165MM Overall Height; 11.4MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Housing/Block Length
6.496 Inch | 165 Millimeter
Mounting Hole Diameter
0.449 Inch | 11.4 Millimeter
Bore
1.969 Inch | 50 Millimeter
Overall Width
2.598 Inch | 66 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Overall Height
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh