https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSPB-SQR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRGczTDJnNVpTOHhNREl6TnpZNE56SXdNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZRbE5RUWw5VFVWSmZNekF3ZURNd01DNXFjR2N8OTk1NGZhNTQ3MjA5N2RmYzM2Yjk0MWM3NGQ4YmVlMWQ0OTkxNTg5M2FlZmZhYWMyNWUzODQzNTczYzQ0YWU0YQ
https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSPB-SQR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRGczTDJnNVpTOHhNREl6TnpZNE56SXdNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZRbE5RUWw5VFVWSmZNekF3ZURNd01DNXFjR2N8OTk1NGZhNTQ3MjA5N2RmYzM2Yjk0MWM3NGQ4YmVlMWQ0OTkxNTg5M2FlZmZhYWMyNWUzODQzNTczYzQ0YWU0YQ
TIMKEN
TIMKEN
BSPB20D32H
TIMKEN TIMKEN
Description
BSPB20D32H BALL SCREW SUPPORT BEARING
End Support Block, Ball Screw; Square Housing; 20MM Bore; 47MM Housing/Block Length; 77MM Overall Width; 32MM Base to Center of Shaft; 62MM Overall Height; 17MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Part #
BSPB20D32H
BDI #
1354019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/BSPB20D32H/p/1354019
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.59
EAN
0087796051652
Product Group - BDI
B04270
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
3.3
Long Description
End Support Block, Ball Screw; Square Housing; 20MM Bore; 47MM Housing/Block Length; 77MM Overall Width; 32MM Base to Center of Shaft; 62MM Overall Height; 17MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Overall Width
1.85 Inch | 47 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Base to Center of Shaft
1.26 Inch | 32 Millimeter
Overall Height
2.441 Inch | 62 Millimeter
Housing/Block Length
3.701 Inch | 94 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

