Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BSPB20D32M https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSPB-SQR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRGczTDJnNVpTOHhNREl6TnpZNE56SXdNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZRbE5RUWw5VFVWSmZNekF3ZURNd01DNXFjR2N8OTk1NGZhNTQ3MjA5N2RmYzM2Yjk0MWM3NGQ4YmVlMWQ0OTkxNTg5M2FlZmZhYWMyNWUzODQzNTczYzQ0YWU0YQ
1354020 Ball Screw Support Bearings 

TIMKEN TIMKEN

BSPB20D32M

Description

BSPB20D32M BALL SCREW SUPPORT BEARING ; NON-RETURNABLE

End Support Block, Ball Screw; Square Housing; 20MM Bore; 47MM Housing/Block Length; 77MM Overall Width; 32MM Base to Center of Shaft; 62MM Overall Height; 17MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel

Part #

BSPB20D32M

BDI #
1354020

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.601
EAN
0013992126221
Product Group - BDI
B04270
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Medium Preload
Category - BDI
Linear Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
3.3
Long Description
End Support Block, Ball Screw; Square Housing; 20MM Bore; 47MM Housing/Block Length; 77MM Overall Width; 32MM Base to Center of Shaft; 62MM Overall Height; 17MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Overall Width
1.85 Inch | 47 Millimeter
Bore
0.787 Inch | 20 Millimeter
Overall Height
2.441 Inch | 62 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Housing/Block Length
3.701 Inch | 94 Millimeter
Base to Center of Shaft
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh