 https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSPB-SQR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRGczTDJnNVpTOHhNREl6TnpZNE56SXdNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZRbE5RUWw5VFVWSmZNekF3ZURNd01DNXFjR2N8OTk1NGZhNTQ3MjA5N2RmYzM2Yjk0MWM3NGQ4YmVlMWQ0OTkxNTg5M2FlZmZhYWMyNWUzODQzNTczYzQ0YWU0YQ
                https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSPB-SQR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRGczTDJnNVpTOHhNREl6TnpZNE56SXdNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZRbE5RUWw5VFVWSmZNekF3ZURNd01DNXFjR2N8OTk1NGZhNTQ3MjA5N2RmYzM2Yjk0MWM3NGQ4YmVlMWQ0OTkxNTg5M2FlZmZhYWMyNWUzODQzNTczYzQ0YWU0YQ
                 https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSPB-SQR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRGczTDJnNVpTOHhNREl6TnpZNE56SXdNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZRbE5RUWw5VFVWSmZNekF3ZURNd01DNXFjR2N8OTk1NGZhNTQ3MjA5N2RmYzM2Yjk0MWM3NGQ4YmVlMWQ0OTkxNTg5M2FlZmZhYWMyNWUzODQzNTczYzQ0YWU0YQ
                https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSPB-SQR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRGczTDJnNVpTOHhNREl6TnpZNE56SXdNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZRbE5RUWw5VFVWSmZNekF3ZURNd01DNXFjR2N8OTk1NGZhNTQ3MjA5N2RmYzM2Yjk0MWM3NGQ4YmVlMWQ0OTkxNTg5M2FlZmZhYWMyNWUzODQzNTczYzQ0YWU0YQ
                
    
    1354030
		
			Ball Screw Support Bearings 
				
		
			
					
				
					
				
						
				
				
				
					
                    	
						
				
					
						
						
					
					
					
					
					
						
						
				
			
		
			
	
	
				
	
					
						
									TIMKEN
								TIMKEN
							
						
					BSPB35Q65H
				 
				TIMKEN TIMKEN
Description
						
                            
								BSPB35Q65H BALL SCREW SUPPORT BEARING
End Support Block, Ball Screw; Square Housing; 35MM Bore; 95MM Housing/Block Length; 106MM Overall Width; 65MM Base to Center of Shaft; 130MM Overall Height; 30MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
                         	Part #
	                    
	                      	BSPB35Q65H
							BDI #
						
	                      	1354030
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/BSPB35Q65H/p/1354030
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111500
					Weight / Kilogram
				15.867
					EAN
				0087796233171
					Product Group - BDI
				B04270
					Product Name
				
					End Support Block
			Housing Style
				
					Square
			Rolling Element
				
					Ball Bearing
			Number of Bearings
				
					Quadruple
			Material
				
					Steel
			Inch - Metric
				
					Metric
			Other Features
				
					Heavy Preload
			Category - BDI
				
					Linear Support Block Bearings
			Harmonized Tariff Code
				
					8483.40.80.00
			Noun
				
					End Support Block
			Keyword String
				
					Ball Screw Linear
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					21.34
			Long Description
				
					End Support Block, Ball Screw; Square Housing; 35MM Bore; 95MM Housing/Block Length; 106MM Overall Width; 65MM Base to Center of Shaft; 130MM Overall Height; 30MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
			Housing/Block Length
				
					7.48 Inch | 190 Millimeter
			Bore
				
					1.378 Inch | 35 Millimeter
			Base to Center of Shaft
				
					2.559 Inch | 65 Millimeter
			Mounting Hole Diameter
				
					0.709 Inch | 18 Millimeter
			Overall Height
				
					5.118 Inch | 130 Millimeter
			Overall Width
				
					4.173 Inch | 106 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter