https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSPB-SQR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRGczTDJnNVpTOHhNREl6TnpZNE56SXdNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZRbE5RUWw5VFVWSmZNekF3ZURNd01DNXFjR2N8OTk1NGZhNTQ3MjA5N2RmYzM2Yjk0MWM3NGQ4YmVlMWQ0OTkxNTg5M2FlZmZhYWMyNWUzODQzNTczYzQ0YWU0YQ
https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSPB-SQR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRGczTDJnNVpTOHhNREl6TnpZNE56SXdNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZRbE5RUWw5VFVWSmZNekF3ZURNd01DNXFjR2N8OTk1NGZhNTQ3MjA5N2RmYzM2Yjk0MWM3NGQ4YmVlMWQ0OTkxNTg5M2FlZmZhYWMyNWUzODQzNTczYzQ0YWU0YQ
1354039
Ball Screw Support Bearings
TIMKEN
TIMKEN
BSPB50D65H
TIMKEN TIMKEN
Description
BSPB50D65H BALL SCREW SUPPORT BEARING ; NON-RETURNABLE
End Support Block, Ball Screw; Square Housing; 50MM Bore; 95MM Housing/Block Length; 66MM Overall Width; 65MM Base to Center of Shaft; 130MM Overall Height; 30MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Part #
BSPB50D65H
BDI #
1354039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/BSPB50D65H/p/1354039
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
9.178
EAN
0087796233201
Product Group - BDI
B04270
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
20.02
Long Description
End Support Block, Ball Screw; Square Housing; 50MM Bore; 95MM Housing/Block Length; 66MM Overall Width; 65MM Base to Center of Shaft; 130MM Overall Height; 30MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Overall Height
5.118 Inch | 130 Millimeter
Mounting Hole Diameter
0.709 Inch | 18 Millimeter
Housing/Block Length
7.48 Inch | 190 Millimeter
Base to Center of Shaft
2.559 Inch | 65 Millimeter
Bore
1.969 Inch | 50 Millimeter
Overall Width
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

