Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EZF-1008 https://www.bdiexpress.com/medias/INDNOOESBLK-SQ-EZF2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDJ8aW1hZ2UvanBlZ3xhRGMxTDJobE1TOHhNREF5T0RVMU5UWTJOVFF6T0M5SlRrUk9UMDlGVTBKTVMxOVRVVjlGV2tZeVh6TXdNSGd6TURBdWFuQm58YTk1NjUxYjVmODk3OTVkYzVhMzFmNDY0MmU2MjAyZjU3NGJiM2Q1YThjNzFkNWIyNGNlMzlmOWI3NmExOGQxMA
24518540 Ball Screw Support Bearings 

NOOK INDUSTRIES NOOK INDUSTRIES

EZF-1008

Description

EZF-1008 FLANGED MOUNT BEARING SUPPORT ; EZZE MOUNT

End Support Block; Square Housing; 0.315" Bore; 1.88" Housing/Block Length; 1.46" Overall Width; 1.88" Overall Height; 17/64" Mounting Hole Diam; Ball Bearing; Double Bearings; Steel

Part #

EZF-1008

BDI #
24518540

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.28
Product Group - BDI
L00112
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Inch
Other Features
Angular Contact | Flanged Housing
Category - BDI
Linear Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
EZF-1008
Weight / LBS
0.62
Long Description
End Support Block; Square Housing; 0.315" Bore; 1.88" Housing/Block Length; 1.46" Overall Width; 1.88" Overall Height; 17/64" Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Housing/Block Length
1.88 Inch | 47.752 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Overall Height
1.88 Inch | 47.752 Millimeter
Overall Width
1.46 Inch | 37.084 Millimeter
Mounting Hole Diameter
0.266 Inch | 6.756 Millimeter
Bore
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh