

22131512
Ball Screw Nuts
NOOK INDUSTRIES
NOOK INDUSTRIES
80155
NOOK INDUSTRIES NOOK INDUSTRIES
Description
80155 ACME NUT ; LH BRONZE
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-1/2" Thread Diam; 0.2" Thread Lead; 1-1/2" Ball Circle Diam; 2.12" Outside Diam; 2.3" OA Len; Left Hand Thread; 1 Thread Start; Bronze; 51155|52155|53155|94155|95155|96155 Ball Screw
Part #
80155
BDI #
22131512
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/80155/p/22131512
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.61
Product Group - BDI
L00112
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Bronze
Ball Screw Series
51155 | 52155 | 53155 | 94155 | 95155 | 96155
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.967-18 Thread
Category - BDI
Linear Ball Screw Nut
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
80155
Weight / LBS
1.35
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-1/2" Thread Diam; 0.2" Thread Lead; 1-1/2" Ball Circle Diam; 2.12" Outside Diam; 2.3" OA Len; Left Hand Thread; 1 Thread Start; Bronze; 51155|52155|53155|94155|95155|96155 Ball Screw
Outside Diameter
2.12 Inch | 53.848 Millimeter
Thread Diameter
1.5 Inch | 38.1 Millimeter
Thread Lead
0.2 Inch | 5.08 Millimeter
Overall Length
2.3 Inch | 58.42 Millimeter
Ball Circle Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh