https://www.bdiexpress.com/medias/INDXXXXXXXXX-27575853-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0ODh8aW1hZ2UvanBlZ3xhR1ZsTDJobFppOHhNRFV3TnpNeU56azVOVGt6TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpVNE5UTmZNekF3ZURNd01DNXFjR2N8MWExNzkxODRjODE3ZDJjZGE2NDBiZDYxNjliNDczYmU2YWQwNGZhYWMzZmE2OGU4MTRmNDNjNmRjNzVjMmJlYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27575853-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0ODh8aW1hZ2UvanBlZ3xhR1ZsTDJobFppOHhNRFV3TnpNeU56azVOVGt6TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpVNE5UTmZNekF3ZURNd01DNXFjR2N8MWExNzkxODRjODE3ZDJjZGE2NDBiZDYxNjliNDczYmU2YWQwNGZhYWMzZmE2OGU4MTRmNDNjNmRjNzVjMmJlYw
27575853
Ball Screw Nuts
THK
THK
LBGT25UU
THK THK
Description
LBGT25UU BALL CARRIAGE NUT
Ball Screw Nut; 40MM Spline Nut Outside Diameter; 60MM Outside Diameter; 26 Teeth; 70MM Length; 65MM Pitch Diameter
Part #
LBGT25UU
BDI #
27575853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/LBGT25UU/p/27575853
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Harmonized Tariff Code
8483.40.80.00
Noun
Nut
Keyword String
Ball Screw
Manufacturer URL
https://www.thk.com
Weight / LBS
3.30693
Product Detail
Ball Screw Nut
Product Specification
40MM Spline Nut Outside Diameter; 60MM Outside Diameter; 26 Teeth; 70MM Length; 65MM Pitch Diameter
Long Description
Ball Screw Nut; 40MM Spline Nut Outside Diameter; 60MM Outside Diameter; 26 Teeth; 70MM Length; 65MM Pitch Diameter

