NOOK INDUSTRIES
NOOK INDUSTRIES
SBN7513
NOOK INDUSTRIES NOOK INDUSTRIES
Description
SBN7513 BALL NUT ; RH 1.5" OD POWERTRAC
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-1/2" Thread Diam; 0.473" Thread Lead; 1-1/2" Ball Circle Diam; 2-5/8" Outside Diam; 4-5/16" OA Len; Right Hand Thread; 1 Thread Start; Steel; SRT Ball Screw
Part #
SBN7513
BDI #
21451329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/SBN7513/p/21451329
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.09
Product Group - BDI
L00112
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Total Number of Balls
86
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Screw Series
SRT
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 2.548-18 NS-3 Thread
Category - BDI
Linear Ball Screw Nut
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SBN7513
Weight / LBS
3.9
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-1/2" Thread Diam; 0.473" Thread Lead; 1-1/2" Ball Circle Diam; 2-5/8" Outside Diam; 4-5/16" OA Len; Right Hand Thread; 1 Thread Start; Steel; SRT Ball Screw
Thread Diameter
1.5 Inch | 38.1 Millimeter
Ball Circle Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Thread Lead
0.473 Inch | 12.014 Millimeter
Overall Width
0 Inch | 0 Millimeter
Overall Length
4.312 Inch | 109.525 Millimeter
Overall Height
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



