22853309
Ball Screw Nuts
NOOK INDUSTRIES
NOOK INDUSTRIES
SEL0698
NOOK INDUSTRIES NOOK INDUSTRIES
Description
SEL0698 BALL NUT ; POWERTRAC 1500-1000 RH ADJ PRELOADED
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-1/2" Thread Diam; 1" Thread Lead; 1-1/2" Ball Circle Diam; 2-5/8" Outside Diam; 7.628" OA Len; Right Hand Thread; 2 Thread Starts; Steel; SRT Ball Screw
Part #
SEL0698
BDI #
22853309
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/SEL0698/p/22853309
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.13
Product Group - BDI
L00112
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Total Number of Balls
120
Direction of Thread
Right Hand
Number of Thread Starts
2
Material
Steel
Ball Screw Series
SRT
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Preloaded | Adjustable | 2 X 2 External Circuit Return
Category - BDI
Linear Ball Screw Nut
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SEL0698
Weight / LBS
9.1
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 1-1/2" Thread Diam; 1" Thread Lead; 1-1/2" Ball Circle Diam; 2-5/8" Outside Diam; 7.628" OA Len; Right Hand Thread; 2 Thread Starts; Steel; SRT Ball Screw
Thread Diameter
1.5 Inch | 38.1 Millimeter
Ball Circle Diameter
1.5 Inch | 38.1 Millimeter
Thread Lead
1 Inch | 25.4 Millimeter
Overall Length
7.628 Inch | 193.751 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh