NOOK INDUSTRIES
NOOK INDUSTRIES
11125
NOOK INDUSTRIES NOOK INDUSTRIES
Description
11125 ACME SCREW ; POWERAC 1-1/4"-5 RH 3'
Ball Screw; 1-1/4" Screw Diameter; 0.2" Thread Lead; 36" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20125 | 30125 Ball Nut Series
Part #
11125
BDI #
22853435
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/11125/p/22853435
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
4.75
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
20125 | 30125
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
11125
Weight / LBS
10.47
Long Description
Ball Screw; 1-1/4" Screw Diameter; 0.2" Thread Lead; 36" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20125 | 30125 Ball Nut Series
Thread Lead
0.2 Inch | 5.08 Millimeter
Screw Length
36 Inch | 914.4 Millimeter
Screw Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh