NOOK INDUSTRIES
NOOK INDUSTRIES
12372
NOOK INDUSTRIES NOOK INDUSTRIES
Description
12372 ACME SCREW ; POWERAC 3-3/4"-1-1/2 RH 6'
Ball Screw; 3-3/4" Screw Diameter; 0.667" Thread Lead; 72" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20372 Ball Nut Series
Part #
12372
BDI #
22853513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/12372/p/22853513
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
104.24
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
20372
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
12372
Weight / LBS
229.8
Long Description
Ball Screw; 3-3/4" Screw Diameter; 0.667" Thread Lead; 72" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20372 Ball Nut Series
Thread Lead
0.667 Inch | 16.942 Millimeter
Screw Diameter
3.75 Inch | 95.25 Millimeter
Screw Length
72 Inch | 1828.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


