NOOK INDUSTRIES
NOOK INDUSTRIES
13253
NOOK INDUSTRIES NOOK INDUSTRIES
Description
13253 ACME SCREW ; POWERAC 2-1/2"-3 RH 12'
Ball Screw; 2-1/2" Screw Diameter; 0.333" Thread Lead; 144" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20253 Ball Nut Series
Part #
13253
BDI #
22853569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/13253/p/22853569
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
78.27
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
20253
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
13253
Weight / LBS
172.56
Long Description
Ball Screw; 2-1/2" Screw Diameter; 0.333" Thread Lead; 144" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; 20253 Ball Nut Series
Thread Lead
0.333 Inch | 8.458 Millimeter
Screw Length
144 Inch | 3657.6 Millimeter
Screw Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


