Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SN 10X3R 1000/1000 G7 https://www.bdiexpress.com/medias/INDEWXXXXXXX-VD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNDV8aW1hZ2UvanBlZ3xhR1kxTDJnMk15OHhNREk1TXpjMU9Ua3pORFE1TkM5SlRrUkZWMWhZV0ZoWVdGaGZWa1JmTXpBd2VETXdNQzVxY0djfDZkOTFkOTFiZTA1YTRiZGEwMjA2OWQ2MWE1OTYwYzU3NjM0NjQ3YzMyY2JhNDFhN2VmZTUyYzU4MzQzZjAyN2M
1486264 Ball Screws 

EWELLIX EWELLIX

SN 10X3R 1000/1000 G7

Description

EWELLIX SN 10X3R 1000/1000 G7

Linear Ball Screw; Miniature Screw; 10MM Nominal Screw Diameter; G7 Lead Precision; N Danger Class; High Precision; Rolled Screw Shaft

Part #

SN 10X3R 1000/1000 G7

BDI #
1486264

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
0
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1145060
Manufacturer Internal Number
M/1145060
Weight / LBS
1.15743
Product Detail
Linear Ball Screw
Product Specification
Miniature Screw; 10MM Nominal Screw Diameter; G7 Lead Precision; N Danger Class; High Precision; Rolled Screw Shaft
Long Description
Linear Ball Screw; Miniature Screw; 10MM Nominal Screw Diameter; G7 Lead Precision; N Danger Class; High Precision; Rolled Screw Shaft