Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SRT5092 https://www.bdiexpress.com/medias/INDNOOBSCRWX-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEwNXxpbWFnZS9qcGVnfGFHSTBMMmcxWmk4eE1EQXlPRFUwTVRNeE16QTFOQzlKVGtST1QwOUNVME5TVjFoZlFsTlVURjh6TURCNE16QXdMbXB3Wnd8NjFmOWJjNzA0MDg2MTg5ZmJkY2NhN2RiNThlNTY3OGI3MzcwYmZjM2I4Y2M1NWI4NDE4N2UwMTMyOTFkMDY1Zg
22853027 Ball Screws 

NOOK INDUSTRIES NOOK INDUSTRIES

SRT5092

Description

SRT5092 BALL SCREW ; POWERTRAC 0631-0200 SRT LH 4'

Ball Screw; 0.631" Screw Diameter; 0.2" Thread Lead; 48" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; SBN | SEL Ball Nut Series

Part #

SRT5092

BDI #
22853027

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
1.49
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
SBN | SEL
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SRT5092
Weight / LBS
3.28
Long Description
Ball Screw; 0.631" Screw Diameter; 0.2" Thread Lead; 48" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; SBN | SEL Ball Nut Series
Thread Lead
0.2 Inch | 5.08 Millimeter
Screw Diameter
0.631 Inch | 16.027 Millimeter
Screw Length
48 Inch | 1219.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh