22853083
Ball Screws
NOOK INDUSTRIES
NOOK INDUSTRIES
SRT7020
NOOK INDUSTRIES NOOK INDUSTRIES
Description
SRT7020 BALL SCREW ; POWERTRAC 1500-0250 SRT RH 8'
Ball Screw; 1-1/2" Screw Diameter; 1/4" Thread Lead; 96" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; SAR | SBN | SEL Ball Nut Series
Part #
SRT7020
BDI #
22853083
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/SRT7020/p/22853083
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
18.72
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
SAR | SBN | SEL
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.156 IN Nominal Ball Dia
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SRT7020
Weight / LBS
41.28
Long Description
Ball Screw; 1-1/2" Screw Diameter; 1/4" Thread Lead; 96" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; SAR | SBN | SEL Ball Nut Series
Thread Lead
0.25 Inch | 6.35 Millimeter
Screw Diameter
1.5 Inch | 38.1 Millimeter
Screw Length
96 Inch | 2438.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


