

24518594
Ball Screws
NOOK INDUSTRIES
NOOK INDUSTRIES
TL0375-0125RS 24
NOOK INDUSTRIES NOOK INDUSTRIES
Description
TL0375-0125RS 24 BALL SCREW ; POWERTRAC 24" L
Ball Screw; 3/8" Screw Diameter; 1/8" Thread Lead; 24" Screw Length; Right Hand | Left Hand Thread Direction; 1 Thread Starts; Steel
Part #
TL0375-0125RS 24
BDI #
24518594
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/TL0375-0125RS-24/p/24518594
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
0
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Right Hand | Left Hand
Number of Thread Starts
1
Material
Steel
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish | Twin Lead
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
TL0375-0125RS 24
Long Description
Ball Screw; 3/8" Screw Diameter; 1/8" Thread Lead; 24" Screw Length; Right Hand | Left Hand Thread Direction; 1 Thread Starts; Steel
Screw Length
24 Inch | 609.6 Millimeter
Thread Lead
0.125 Inch | 3.175 Millimeter
Screw Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh