

NOOK INDUSTRIES
NOOK INDUSTRIES
TL2-4RS 144
NOOK INDUSTRIES NOOK INDUSTRIES
Description
TL2-4RS 144 TWIN-LEAD ACME SCREW ; POWERAC 2"-4 TA 12'
Ball Screw; 2" Screw Diameter; 1/4" Thread Lead; 144" Screw Length; Right Hand | Left Hand Thread Direction; 1 Thread Starts; Steel; 20204 | 80204 Ball Nut Series
Part #
TL2-4RS 144
BDI #
22854083

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screws/TL2-4RS-144/p/22854083
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111535
Weight / Kilogram
50.51
Product Group - BDI
L00112
Product Name
Ball Screw
Direction of Thread
Right Hand | Left Hand
Number of Thread Starts
1
Material
Steel
Ball Nut Series
20204 | 80204
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | ACME | Black Oxide Finish | Twin Lead
Category - BDI
Linear Ball Screws
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
TL2-4RS 144
Weight / LBS
111.36
Long Description
Ball Screw; 2" Screw Diameter; 1/4" Thread Lead; 144" Screw Length; Right Hand | Left Hand Thread Direction; 1 Thread Starts; Steel; 20204 | 80204 Ball Nut Series
Thread Lead
0.25 Inch | 6.35 Millimeter
Screw Diameter
2 Inch | 50.8 Millimeter
Screw Length
144 Inch | 3657.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh