Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ASB12 https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ASB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzJ8aW1hZ2UvanBlZ3xhRFF3TDJnNU9TOHhNRFEzT1RBMk1qUTFNREl3Tmk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDBGVFFqRTJYek13TUhnek1EQXVhbkJufDBiYjQ2MWJmMGViMWIxZDc3YzBmNGQwNTVjMjA2MmJlYWI0ZjVlNzhiMTkyYzYzNTI0MWEyM2U0ZGU4YjM4NzM
843345 Support Blocks 

THOMSON THOMSON

ASB12

Description

ASB12 SHAFT SUPPORT BLOCK ; 3/4" BORE 2 BOLT SUPPORT BLOCK 60 CASE

3/4" Bore; 2 Bolt Support Block; 3/4" Overall Length; 2-1/2" Overall Width; 1.95" Overall Height; 1-1/8" Base to Center of Shaft; 2" Bolt Center Across Shaft; 0.22" Mounting Hole Diameter; Aluminum

Part #

ASB12

BDI #
843345

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.1
EAN
0662486100157
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
60 Case Shafting
Inch - Metric
Inch
Other Features
No.10 Bolt
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
ASB12
Weight / LBS
0.22
Long Description
3/4" Bore; 2 Bolt Support Block; 3/4" Overall Length; 2-1/2" Overall Width; 1.95" Overall Height; 1-1/8" Base to Center of Shaft; 2" Bolt Center Across Shaft; 0.22" Mounting Hole Diameter; Aluminum
Base to Center of Shaft
1.125 Inch | 28.575 Millimeter
Bolt Center Across Shaft
2 Inch | 50.8 Millimeter
Overall Height
1.95 Inch | 49.53 Millimeter
Overall Length
0.75 Inch | 19.05 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Overall Width
2.5 Inch | 63.5 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh