Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ASB24 https://www.bdiexpress.com/medias/INDKTZSBLKXX-2BLT-ASB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzB8aW1hZ2UvanBlZ3xhRFl5TDJnNE5pODVNekUxTURZMk1qRTJORGM0TG1wd1p3fGY5MWUwMTBiODU4MzU5NTFiOWY1NTU4NjBkMjg2MzZlZWI5NGVhNzRkNzAxZjg0ZGI4NmU2MWY2ZDcyNTg0M2E
21483849 Support Blocks 

DIAMOND CASE DIAMOND CASE

ASB24

Description

ASB24 SHAFT END SUPPORT ; 1060 CARBON STEEL CASE HARDENED

1-1/2" Bore; 2 Bolt Support Block; 1-1/4" Overall Length; 4-3/8" Overall Width; 3-7/16" Overall Height; 2" Base to Center of Shaft; 3-1/2" Bolt Center Across Shaft; 0.346" Mounting Hole Diameter; Aluminum

Part #

ASB24

BDI #
21483849

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
DIAMOND CASE
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.33
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
Case Hardened Linear Shafting
Inch - Metric
Inch
Other Features
Low Profile | 5/16 Inch Bolt
Category - BDI
Linear Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
Manufacturer Item Number
ASB24
Weight / LBS
0.725
Long Description
1-1/2" Bore; 2 Bolt Support Block; 1-1/4" Overall Length; 4-3/8" Overall Width; 3-7/16" Overall Height; 2" Base to Center of Shaft; 3-1/2" Bolt Center Across Shaft; 0.346" Mounting Hole Diameter; Aluminum
Bolt Center Across Shaft
3.5 Inch | 88.9 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Overall Width
4.375 Inch | 111.125 Millimeter
Overall Height
3.437 Inch | 87.3 Millimeter
Mounting Hole Diameter
0.346 Inch | 8.788 Millimeter
Overall Length
1.25 Inch | 31.75 Millimeter
Base to Center of Shaft
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh