

843351
Support Blocks
THOMSON
THOMSON
ASBM08
THOMSON THOMSON
Description
ASBM08 SHAFT END SUPPORT ; 8MM DIA ALUMINUM 60 CASE
8MM Bore; 2 Bolt Support Block; 18MM Overall Length; 32MM Overall Width; 28MM Overall Height; 15MM Base to Center of Shaft; 22MM Bolt Center Across Shaft; 3.5MM Mounting Hole Diameter; Aluminum
Part #
ASBM08
BDI #
843351
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/ASBM08/p/843351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.04
EAN
0662486103066
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
60 Case Shafting
Inch - Metric
Metric
Other Features
M4 Bolt
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
ASBM08
Weight / LBS
0.088
Long Description
8MM Bore; 2 Bolt Support Block; 18MM Overall Length; 32MM Overall Width; 28MM Overall Height; 15MM Base to Center of Shaft; 22MM Bolt Center Across Shaft; 3.5MM Mounting Hole Diameter; Aluminum
Bolt Center Across Shaft
0.866 Inch | 22 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Base to Center of Shaft
0.591 Inch | 15 Millimeter
Mounting Hole Diameter
0.138 Inch | 3.5 Millimeter
Bore
0.315 Inch | 8 Millimeter
Overall Length
0.709 Inch | 18 Millimeter
Overall Height
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh