Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ASBM12 https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ASBM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxNTR8aW1hZ2UvanBlZ3xhRFkxTDJoaE15OHhNRFEzT1RBMk1qYzBOVEV4T0M5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDBGVFFrMHlOVjh6TURCNE16QXdMbXB3Wnd8YjgxN2ExOTlkZmQ0ODIyMmFlYjcxYTFiYjM2MjVjNDA1NWZmNWFlMzY1YzhkNzk5OTdjMmJmYmRmYWM1ZjYyYw
843352 Support Blocks 

THOMSON THOMSON

ASBM12

Description

ASBM12 SHAFT END SUPPORT ; 12MM DIA ALUMINUM 60 CASE

12MM Bore; 2 Bolt Support Block; 20MM Overall Length; 43MM Overall Width; 36MM Overall Height; 20MM Base to Center of Shaft; 30MM Bolt Center Across Shaft; 5.3MM Mounting Hole Diameter; Aluminum

Part #

ASBM12

BDI #
843352

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.1
EAN
0662486103073
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
60 Case Shafting
Inch - Metric
Metric
Other Features
M6 Bolt
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
ASBM12
Weight / LBS
0.22
Long Description
12MM Bore; 2 Bolt Support Block; 20MM Overall Length; 43MM Overall Width; 36MM Overall Height; 20MM Base to Center of Shaft; 30MM Bolt Center Across Shaft; 5.3MM Mounting Hole Diameter; Aluminum
Overall Height
1.417 Inch | 36 Millimeter
Overall Width
1.693 Inch | 43 Millimeter
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Bolt Center Across Shaft
1.181 Inch | 30 Millimeter
Overall Length
0.787 Inch | 20 Millimeter
Bore
0.472 Inch | 12 Millimeter
Base to Center of Shaft
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh