Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GWH25-B https://www.bdiexpress.com/medias/INDINASBLKXX-2BLT-GWH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Mzh8aW1hZ2UvanBlZ3xhRFEzTDJnd1pDODVNekUxTURZMk1URTRNVGMwTG1wd1p3fGFiZDFjYWI1ZTJkYjY0YzNjYTQ2YmYxNDgzNzA1NzMxNmU3MjU4NWM4YTgyOGQ4MGMzMDY3ODdlMDhjMmY4MjU
1173805 Support Blocks 

INA INA

GWH25-B

Description

GWH25-B LINEAR SHAFT SUPPORT BLOCK ; NON-RETURNABLE

25MM Bore; 2 Bolt Support Block; 28MM Overall Length; 60MM Overall Width; 52.5MM Overall Height; 31MM Base to Center of Shaft; 44MM Bolt Center Across Shaft; 8.4MM Mounting Hole Diameter; Aluminum

Part #

GWH25-B

BDI #
1173805

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.15
EAN
4012802430578
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
W | WH
Inch - Metric
Metric
Other Features
M10 Bolt
Category - BDI
Linear Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
GWH25-B
Weight / LBS
0.375
Long Description
25MM Bore; 2 Bolt Support Block; 28MM Overall Length; 60MM Overall Width; 52.5MM Overall Height; 31MM Base to Center of Shaft; 44MM Bolt Center Across Shaft; 8.4MM Mounting Hole Diameter; Aluminum
Overall Length
1.102 Inch | 28 Millimeter
Base to Center of Shaft
1.22 Inch | 31 Millimeter
Overall Height
2.067 Inch | 52.5 Millimeter
Mounting Hole Diameter
0.331 Inch | 8.4 Millimeter
Overall Width
2.362 Inch | 60 Millimeter
Bore
0.984 Inch | 25 Millimeter
Bolt Center Across Shaft
1.732 Inch | 44 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh