1173811
Support Blocks
INA
INA
GWZ10
INA INA
Description
GWZ10 LINEAR SHAFT SUPPORT BLOCK ; NON-RETURNABLE
5/8" Bore; 2 Bolt Support Block; 11/16" Overall Length; 2-1/2" Overall Width; 1-3/4" Overall Height; 1" Base to Center of Shaft; 1-7/8" Bolt Center Across Shaft; 7/32" Mounting Hole Diameter; Aluminum
Part #
GWZ10
BDI #
1173811
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/GWZ10/p/1173811
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.05
EAN
4047643181358
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
WZ
Inch - Metric
Inch
Other Features
No.10 Bolt
Category - BDI
Linear Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
GWZ10
Weight / LBS
0.115
Long Description
5/8" Bore; 2 Bolt Support Block; 11/16" Overall Length; 2-1/2" Overall Width; 1-3/4" Overall Height; 1" Base to Center of Shaft; 1-7/8" Bolt Center Across Shaft; 7/32" Mounting Hole Diameter; Aluminum
Base to Center of Shaft
1 Inch | 25.4 Millimeter
Mounting Hole Diameter
0.218 Inch | 5.537 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Overall Length
0.688 Inch | 17.475 Millimeter
Overall Width
2.5 Inch | 63.5 Millimeter
Overall Height
1.75 Inch | 44.45 Millimeter
Bolt Center Across Shaft
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh