Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GWZ12 https://www.bdiexpress.com/medias/INDINASBLKXX-2BLT-GWZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTR8aW1hZ2UvanBlZ3xhRGt5TDJnek5pODVNekUxTURZMU9UVTBNek0wTG1wd1p3fGE2MzlkZDRjNzQ5MjZiODk4NWRmMjIyOGRjNzNlNzUxYmM4NTE5MmMyYTU3ZGJiZTYyMTRlODkyNTg1MzBhZjk
1173812 Support Blocks 

INA INA

GWZ12

Description

GWZ12 LINEAR SHAFT SUPPORT BLOCK ; NON-RETURNABLE

3/4" Bore; 2 Bolt Support Block; 3/4" Overall Length; 2-1/2" Overall Width; 2-1/16" Overall Height; 1-1/4" Base to Center of Shaft; 2" Bolt Center Across Shaft; 7/32" Mounting Hole Diameter; Aluminum

Part #

GWZ12

BDI #
1173812

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.07
EAN
4047643179799
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
WZ
Inch - Metric
Inch
Other Features
No.10 Bolt
Category - BDI
Linear Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
GWZ12
Weight / LBS
0.163
Long Description
3/4" Bore; 2 Bolt Support Block; 3/4" Overall Length; 2-1/2" Overall Width; 2-1/16" Overall Height; 1-1/4" Base to Center of Shaft; 2" Bolt Center Across Shaft; 7/32" Mounting Hole Diameter; Aluminum
Overall Height
2.063 Inch | 52.4 Millimeter
Overall Width
2.5 Inch | 63.5 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Base to Center of Shaft
1.25 Inch | 31.75 Millimeter
Bolt Center Across Shaft
2 Inch | 50.8 Millimeter
Mounting Hole Diameter
0.218 Inch | 5.537 Millimeter
Overall Length
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh