1173814
Support Blocks
INA
INA
GWZ20
INA INA
Description
GWZ20 LINEAR SHAFT SUPPORT BLOCK ; NON-RETURNABLE
1-1/4" Bore; 2 Bolt Support Block; 1-1/8" Overall Length; 3-3/4" Overall Width; 3" Overall Height; 1-3/4" Base to Center of Shaft; 3" Bolt Center Across Shaft; 0.346" Mounting Hole Diameter; Aluminum
Part #
GWZ20
BDI #
1173814
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/GWZ20/p/1173814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.239
EAN
4047643179812
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
WZ
Inch - Metric
Inch
Other Features
5/16 Inch Bolt
Category - BDI
Linear Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
GWZ20
Weight / LBS
0.561
Long Description
1-1/4" Bore; 2 Bolt Support Block; 1-1/8" Overall Length; 3-3/4" Overall Width; 3" Overall Height; 1-3/4" Base to Center of Shaft; 3" Bolt Center Across Shaft; 0.346" Mounting Hole Diameter; Aluminum
Bore
1.25 Inch | 31.75 Millimeter
Overall Width
3.75 Inch | 95.25 Millimeter
Bolt Center Across Shaft
3 Inch | 76.2 Millimeter
Overall Length
1.125 Inch | 28.575 Millimeter
Base to Center of Shaft
1.75 Inch | 44.45 Millimeter
Mounting Hole Diameter
0.346 Inch | 8.788 Millimeter
Overall Height
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh