1173815
Support Blocks
INA
INA
GWZ24
INA INA
Description
GWZ24 LINEAR SHAFT SUPPORT BLOCK ; NON-RETURNABLE
1-1/2" Bore; 2 Bolt Support Block; 1-1/4" Overall Length; 4-3/8" Overall Width; 3-7/16" Overall Height; 2" Base to Center of Shaft; 3-1/2" Bolt Center Across Shaft; 0.346" Mounting Hole Diameter; Aluminum
Part #
GWZ24
BDI #
1173815
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/GWZ24/p/1173815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.326
EAN
4047643179829
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
WZ
Inch - Metric
Inch
Other Features
5/16 Inch Bolt
Category - BDI
Linear Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
GWZ24
Weight / LBS
0.75
Long Description
1-1/2" Bore; 2 Bolt Support Block; 1-1/4" Overall Length; 4-3/8" Overall Width; 3-7/16" Overall Height; 2" Base to Center of Shaft; 3-1/2" Bolt Center Across Shaft; 0.346" Mounting Hole Diameter; Aluminum
Mounting Hole Diameter
0.346 Inch | 8.788 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Bolt Center Across Shaft
3.5 Inch | 88.9 Millimeter
Overall Width
4.375 Inch | 111.125 Millimeter
Base to Center of Shaft
2 Inch | 50.8 Millimeter
Overall Length
1.25 Inch | 31.75 Millimeter
Overall Height
3.437 Inch | 87.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh