Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LEAS 25 A https://www.bdiexpress.com/medias/INDEWXXXXXXX-LEAS-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTl8aW1hZ2UvanBlZ3xhRFF4TDJoa1ppOHhNREk1TXpVeU1EZzVNVGt6TkM5SlRrUkZWMWhZV0ZoWVdGaGZURVZCVTE5Qlh6TXdNSGd6TURBdWFuQm58Mjk3ODgyMGQzOGY1MWRjOTg5ZDc4ZTg3YTBiMWRjZWZlMTk1NjA2YzczNDVlYmU2ZGQ1OTdlZDMxZGQ1ZDU4NQ
1422999 Support Blocks 

EWELLIX EWELLIX

LEAS 25 A

Description

LEAS 25 A

Shaft Linear Support Block; 25MM Bore; 2 Bolt Support Block; 160MM Overall Length; 25MM Overall Width; 56MM Overall Height; 30MM Base to Center of Shaft; 88MM Bolt Center Across Shaft; 13.5MM Mounting Hole Diameter; Aluminum; LBB Compact Shaft Series

Part #

M/2201585

BDI #
1422999

Details

24081.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 24,081 / each BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.474
EAN
7333314273048
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
LBB
Inch - Metric
Metric
Other Features
Tandem Shaft Block | M12 Bolt
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.ewellix.com
Weight / LBS
1.03617
Long Description
Shaft Linear Support Block; 25MM Bore; 2 Bolt Support Block; 160MM Overall Length; 25MM Overall Width; 56MM Overall Height; 30MM Base to Center of Shaft; 88MM Bolt Center Across Shaft; 13.5MM Mounting Hole Diameter; Aluminum; LBB Compact Shaft Series
Base to Center of Shaft
1.181 Inch | 30 Millimeter
Overall Height
2.205 Inch | 56 Millimeter
Bore
0.984 Inch | 25 Millimeter
Overall Length
6.299 Inch | 160 Millimeter
Bolt Center Across Shaft
3.465 Inch | 88 Millimeter
Overall Width
0.984 Inch | 25 Millimeter
Mounting Hole Diameter
0.531 Inch | 13.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh