Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LSCS 8 https://www.bdiexpress.com/medias/INDEWXXXXXXX-LSCS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDN8aW1hZ2UvanBlZ3xhRFkzTDJnNE5TOHhNREk1TXpjME1UZzBOalUxT0M5SlRrUkZWMWhZV0ZoWVdGaGZURk5EVTE4ek1EQjRNekF3TG1wd1p3fGFmMjA5NzU5ZDA1MmZmY2QxZmNlNWRmNTFkNGYxMmZmM2M5OGFjODYzODIzY2Q3NGMxZTNlODQ2OGNlOWEwNDE
1304221 Support Blocks 

EWELLIX EWELLIX

LSCS 8

Description

LSCS 8 SHAFT BLOCK

Shaft Linear Support Block; 8MM Bore; 6 Bolt Flange Support Block; 45MM Overall Length; 10MM Overall Width; 25MM Overall Height; 15MM Base to Center of Shaft; 25MM Bolt Center Across Shaft; 2.7MM Mounting Hole Diameter; Aluminum; LBB Compact Shaft Series

Part #

LSCS 8

BDI #
1304221

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.036
EAN
7333314272690
Product Group - BDI
L00220
Housing Style
6 Bolt Flange Support Block
Material
Aluminum
Compact Shaft Series
LBB
Inch - Metric
Metric
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.ewellix.com
Weight / LBS
0.02646
Long Description
Shaft Linear Support Block; 8MM Bore; 6 Bolt Flange Support Block; 45MM Overall Length; 10MM Overall Width; 25MM Overall Height; 15MM Base to Center of Shaft; 25MM Bolt Center Across Shaft; 2.7MM Mounting Hole Diameter; Aluminum; LBB Compact Shaft Series
Overall Width
0.394 Inch | 10 Millimeter
Bore
0.315 Inch | 8 Millimeter
Base to Center of Shaft
0.591 Inch | 15 Millimeter
Mounting Hole Diameter
0.106 Inch | 2.7 Millimeter
Bolt Center Across Shaft
0.984 Inch | 25 Millimeter
Overall Length
1.772 Inch | 45 Millimeter
Overall Height
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh