Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R105803000 https://www.bdiexpress.com/medias/INDSTRSBLKXX-R105803000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjB8aW1hZ2UvanBlZ3xhRFF3TDJneE55ODVPRE0wTlRFMU16TXpNVFV3TDBsT1JGTlVVbE5DVEV0WVdGOVNNVEExT0RBek1EQXdYek13TUhnek1EQXVhbkJufGI1NzhkY2I0YzBiYjA5NmYzMWViNzNlZDU3NjQ5M2RiMjVhNWRjZjVhZTY3ZTcyOGUxMzRkNjg0MDlmNjU3YzM
1483732 Support Blocks 

BOSCH REXROTH BOSCH REXROTH

R105803000

Description

R105803000 ; R105803000 STR

Shaft Linear Support Block; 30MM Bore; 2 Bolt Support Block; 67MM Overall Length; 30MM Overall Width; 60MM Overall Height; 34MM Base to Center of Shaft; 49MM Bolt Center Across Shaft; 8.4MM Mounting Hole Diameter; Aluminum

Part #

R105803000

BDI #
1483732

Details

5131.35 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 5,131 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
Product Group - BDI
L00280
Housing Style
2 Bolt Support Block
Material
Aluminum
Inch - Metric
Metric
Other Features
M10 Bolt
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Weight / LBS
0.48502
Long Description
Shaft Linear Support Block; 30MM Bore; 2 Bolt Support Block; 67MM Overall Length; 30MM Overall Width; 60MM Overall Height; 34MM Base to Center of Shaft; 49MM Bolt Center Across Shaft; 8.4MM Mounting Hole Diameter; Aluminum
Bore
1.181 Inch | 30 Millimeter
Base to Center of Shaft
1.339 Inch | 34 Millimeter
Bolt Center Across Shaft
1.929 Inch | 49 Millimeter
Mounting Hole Diameter
0.331 Inch | 8.4 Millimeter
Overall Height
2.362 Inch | 60 Millimeter
Overall Length
2.638 Inch | 67 Millimeter
Overall Width
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh