Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB12 https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-SB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNjN8aW1hZ2UvanBlZ3xhR1l3TDJnMlpDOHhNRFEzT0RrNU5EZzBPVGd5TWk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOQ01UWmZNekF3ZURNd01DNXFjR2N8OGM1YTM2YWQ5ODUzMTg1ZWNlYmUzNzVmNmIwNTExNGE1ZjA0ZTc1NGYxYjEwN2ViYmJjNzY4NTcwODNmYzM0Yw
843363 Support Blocks 

THOMSON THOMSON

SB12

Description

SB12 SHAFT END SUPPORT BLOCK ; 3/4" BORE 2 BOLT 60 CASE

3/4" Bore; 2 Bolt Support Block; 3/4" Overall Length; 2-3/4" Overall Width; 2.13" Overall Height; 1-1/4" Base to Center of Shaft; 2" Bolt Center Across Shaft; 0.22" Mounting Hole Diameter; Malleable Iron

Part #

SB12

BDI #
843363

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.227
EAN
0662486101642
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Malleable Iron
Compact Shaft Series
60 Case Shafting
Inch - Metric
Inch
Other Features
No.10 Bolt
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SB12
Weight / LBS
0.5
Long Description
3/4" Bore; 2 Bolt Support Block; 3/4" Overall Length; 2-3/4" Overall Width; 2.13" Overall Height; 1-1/4" Base to Center of Shaft; 2" Bolt Center Across Shaft; 0.22" Mounting Hole Diameter; Malleable Iron
Overall Length
0.75 Inch | 19.05 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Bolt Center Across Shaft
2 Inch | 50.8 Millimeter
Overall Height
2.13 Inch | 54.102 Millimeter
Base to Center of Shaft
1.25 Inch | 31.75 Millimeter
Mounting Hole Diameter
0.22 Inch | 5.588 Millimeter
Overall Width
2.75 Inch | 69.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh