https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-SB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNjN8aW1hZ2UvanBlZ3xhR1l3TDJnMlpDOHhNRFEzT0RrNU5EZzBPVGd5TWk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOQ01UWmZNekF3ZURNd01DNXFjR2N8OGM1YTM2YWQ5ODUzMTg1ZWNlYmUzNzVmNmIwNTExNGE1ZjA0ZTc1NGYxYjEwN2ViYmJjNzY4NTcwODNmYzM0Yw
https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-SB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNjN8aW1hZ2UvanBlZ3xhR1l3TDJnMlpDOHhNRFEzT0RrNU5EZzBPVGd5TWk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOQ01UWmZNekF3ZURNd01DNXFjR2N8OGM1YTM2YWQ5ODUzMTg1ZWNlYmUzNzVmNmIwNTExNGE1ZjA0ZTc1NGYxYjEwN2ViYmJjNzY4NTcwODNmYzM0Yw
THOMSON
THOMSON
SB32
THOMSON THOMSON
Description
SB32 SHAFT END SUPPORT BLOCK ; 2" BORE 2 BOLT 60 CASE
2" Bore; 2 Bolt Support Block; 1-1/2" Overall Length; 6" Overall Width; 4-1/2" Overall Height; 2-1/2" Base to Center of Shaft; 4-1/2" Bolt Center Across Shaft; 0.41" Mounting Hole Diameter; Malleable Iron
Part #
SB32
BDI #
843367
Details
316.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Support-Blocks/SB32/p/843367
Your Price
$ 316.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
2.18
EAN
0662486101680
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Malleable Iron
Compact Shaft Series
60 Case Shafting
Inch - Metric
Inch
Other Features
3/8 Inch Bolt
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SB32
Weight / LBS
4.8
Long Description
2" Bore; 2 Bolt Support Block; 1-1/2" Overall Length; 6" Overall Width; 4-1/2" Overall Height; 2-1/2" Base to Center of Shaft; 4-1/2" Bolt Center Across Shaft; 0.41" Mounting Hole Diameter; Malleable Iron
Base to Center of Shaft
2.5 Inch | 63.5 Millimeter
Overall Height
4.5 Inch | 114.3 Millimeter
Bolt Center Across Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
1.5 Inch | 38.1 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Bore
2 Inch | 50.8 Millimeter
Mounting Hole Diameter
0.41 Inch | 10.414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

