Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SBM25 https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-SBM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NTh8aW1hZ2UvanBlZ3xhR05oTDJoa01DOHhNRFEzT0RrNU5UWXpOakkxTkM5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOQ1RUSTFYek13TUhnek1EQXVhbkJufGY1YTJiMmFhNDkyODMwMDI1ZWNhOGZjYTYxZGY2MTYwYjY4M2Q3ZmEzZmE5MTZiMzkzMjRlMGNhMzY2NWE3YmU
843375 Support Blocks 

THOMSON THOMSON

SBM25

Description

SBM25 END SUPPORT BLOCK ; 0.25" BORE 60 CASE

25MM Bore; 2 Bolt Support Block; 25MM Overall Length; 74MM Overall Width; 58MM Overall Height; 35MM Base to Center of Shaft; 60MM Bolt Center Across Shaft; 6.6MM Mounting Hole Diameter; Malleable Iron

Part #

SBM25

BDI #
843375

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.35
EAN
0662486110767
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Malleable Iron
Compact Shaft Series
60 Case Shafting
Inch - Metric
Metric
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SBM25
Weight / LBS
0.772
Long Description
25MM Bore; 2 Bolt Support Block; 25MM Overall Length; 74MM Overall Width; 58MM Overall Height; 35MM Base to Center of Shaft; 60MM Bolt Center Across Shaft; 6.6MM Mounting Hole Diameter; Malleable Iron
Base to Center of Shaft
1.378 Inch | 35 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Bore
0.984 Inch | 25 Millimeter
Overall Width
2.913 Inch | 74 Millimeter
Overall Height
2.283 Inch | 58 Millimeter
Overall Length
0.984 Inch | 25 Millimeter
Bolt Center Across Shaft
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh