Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SBM30 https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-SBM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NTh8aW1hZ2UvanBlZ3xhR05oTDJoa01DOHhNRFEzT0RrNU5UWXpOakkxTkM5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOQ1RUSTFYek13TUhnek1EQXVhbkJufGY1YTJiMmFhNDkyODMwMDI1ZWNhOGZjYTYxZGY2MTYwYjY4M2Q3ZmEzZmE5MTZiMzkzMjRlMGNhMzY2NWE3YmU
843376 Support Blocks 

THOMSON THOMSON

SBM30

Description

SBM30 END SUPPORT BLOCK ; 0.30" BORE 60 CASE

30MM Bore; 2 Bolt Support Block; 28MM Overall Length; 84MM Overall Width; 68MM Overall Height; 40MM Base to Center of Shaft; 68MM Bolt Center Across Shaft; 9MM Mounting Hole Diameter; Malleable Iron

Part #

SBM30

BDI #
843376

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.52
EAN
0662486110774
Product Group - BDI
L00220
Housing Style
2 Bolt Support Block
Material
Malleable Iron
Compact Shaft Series
60 Case Shafting
Inch - Metric
Metric
Category - BDI
Round Rail Support Blocks
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SBM30
Weight / LBS
1.146
Long Description
30MM Bore; 2 Bolt Support Block; 28MM Overall Length; 84MM Overall Width; 68MM Overall Height; 40MM Base to Center of Shaft; 68MM Bolt Center Across Shaft; 9MM Mounting Hole Diameter; Malleable Iron
Bolt Center Across Shaft
2.677 Inch | 68 Millimeter
Overall Width
3.307 Inch | 84 Millimeter
Overall Length
1.102 Inch | 28 Millimeter
Overall Height
2.677 Inch | 68 Millimeter
Base to Center of Shaft
1.575 Inch | 40 Millimeter
Bore
1.181 Inch | 30 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh