https://www.bdiexpress.com/medias/INDTHOPRCXXX-RW-RW16S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzF8aW1hZ2UvanBlZ3xhRFZoTDJneE1DOHhNRFEzT0RrNU16STBOREU1TUM5SlRrUlVTRTlRVWtOWVdGaGZVbGRmVWxjeE5sTmZNekF3ZURNd01DNXFjR2N8MjcyOTRjMjg3MDRlNjRhM2UyNWU2MGVkMTJlYTE0MTRkNGRhNjQwYzJhYjBkYmU4OGJmNWZmMDQzYzZmYmE5NQ
https://www.bdiexpress.com/medias/INDTHOPRCXXX-RW-RW16S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzF8aW1hZ2UvanBlZ3xhRFZoTDJneE1DOHhNRFEzT0RrNU16STBOREU1TUM5SlRrUlVTRTlRVWtOWVdGaGZVbGRmVWxjeE5sTmZNekF3ZURNd01DNXFjR2N8MjcyOTRjMjg3MDRlNjRhM2UyNWU2MGVkMTJlYTE0MTRkNGRhNjQwYzJhYjBkYmU4OGJmNWZmMDQzYzZmYmE5NQ
854889
Roundway Bearings
THOMSON
THOMSON
RW24S
THOMSON THOMSON
Description
RW24S LINEAR ROLLER BEARING ; ROUNDWAY SGL TYPE 1.5" D SELF-ALIGNING
Roundway Bearing; 1-1/2" Shaft Diam; 5.38" Bearing Len; Single; 6-1/2" Mounting Block Len; 2.88" Mounging Block Wid; 1.15" Mounting Block Hght; 2.13" Bolt Center Across Shaft; 0.38" Mounting Hole Diam; Roller; 1 Bearings; Steel Roller|Malleable Iron Block
Part #
RW24S
BDI #
854889
Details
4703.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Roundway-Bearings/RW24S/p/854889
Your Price
$ 4,703.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
2.54
EAN
0662486101413
Product Group - BDI
L00220
Product Name
Roundway Bearing
Mounting Block Type
Single
Roller Type
Roller
Number of Bearings
1
Rail Number
1-1/2 L PD
Material
Steel Roller | Malleable Iron Block
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Eccentric Trunnion Pin | Concave Roller | Chain Linked Roller
Category - BDI
Roundway Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword 3
Linear
Keyword String
Roller Roundway Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
RW24S
Weight / LBS
5.6
Long Description
Roundway Bearing; 1-1/2" Shaft Diam; 5.38" Bearing Len; Single; 6-1/2" Mounting Block Len; 2.88" Mounging Block Wid; 1.15" Mounting Block Hght; 2.13" Bolt Center Across Shaft; 0.38" Mounting Hole Diam; Roller; 1 Bearings; Steel Roller|Malleable Iron Block
Bolt Center Across Shaft
2.13 Inch | 54.102 Millimeter
Mounting Block Width
2.88 Inch | 73.152 Millimeter
Mounting Hole Diameter
0.38 Inch | 9.652 Millimeter
Mounting Block Height
1.15 Inch | 29.21 Millimeter
Bearing Length
5.38 Inch | 136.652 Millimeter
Mounting Block Length
6.5 Inch | 165.1 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

