

THOMSON
THOMSON
A122026SS
THOMSON THOMSON
Description
A122026SS LINEAR BEARING ; 3/4" BORE 1.25" OD
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Self Aligning
Part #
A122026SS
BDI #
853595
Details
256.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/A122026SS/p/853595
Your Price
$ 256.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.096
EAN
0662486100287
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Stainless Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Corrosion Resistant | Stainless Steel Ball | Stainless Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
A122026SS
Weight / LBS
0.242
Long Description
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Self Aligning
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Length
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh