Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A162536 https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-A81420-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MzV8aW1hZ2UvanBlZ3xhRGhtTDJnME5DOHhNRFEzT1RBMk1ERTFOalEwTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmUVRneE5ESXdYek13TUhnek1EQXVhbkJufGI3ZGUyOWM5OWM1NTVmNGFlMjdlNmRkN2FhZGM3MTkxNjA2MmY4N2ZlYzk5NTllMWMyODBiMTdhNTdlNzRlYzY
853597 Non-Mounted Bearings 

THOMSON THOMSON

A162536

Description

A162536 LINEAR BEARING ; 1" BORE 1-9/16" OD

1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning

Part #

A162536

BDI #
853597

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

68.24 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 68.24 / each BDIExpress
QTY

Inventory

Total: 224

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.172
EAN
0662486100294
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
A162536
Weight / LBS
0.38
Long Description
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Length
2.25 Inch | 57.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh