Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ADJ487296 https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-ADJ81420-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5Nzh8aW1hZ2UvanBlZ3xhRFEzTDJneU1TOHhNRFEzT1RBMk1UQXdPRFF4TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmUVVSS09ERTBNakJmTXpBd2VETXdNQzVxY0djfDMwMDA2M2ZlYjM0Zjc5NTE4MjBkYjhkYTcyNmQ4YmUxMjNmMzg2NjRiMWNlOGU2MTkxN2Y3NzQ1YzZjZTcwOWM
853658 Non-Mounted Bearings 

THOMSON THOMSON

ADJ487296

Description

ADJ487296 LINEAR BEARING ; 3" DIA

3" Bore; 4-1/2" Outside Diamter; 6" Length; Round Bore | Ball; Adjustable; Steel Housing; Self Aligning

Part #

ADJ487296

BDI #
853658

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
4.31
EAN
0662486100119
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
ADJ487296
Weight / LBS
9.5
Long Description
3" Bore; 4-1/2" Outside Diamter; 6" Length; Round Bore | Ball; Adjustable; Steel Housing; Self Aligning
Outside Diameter
4.5 Inch | 114.3 Millimeter
Bore
3 Inch | 76.2 Millimeter
Length
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh