20088718
Non-Mounted Bearings
PBC LINEAR
PBC LINEAR
FLCN 08
PBC LINEAR PBC LINEAR
Description
FLCN 08 LINEAR BEARING ; 1/2" ID OPEN TYPE
1/2" Bore; 7/8" Outside Diamter; 1-1/4" Length; Round Bore | Plain; Open; Aluminum Housing; Not Self Aligning
Part #
FLCN 08
BDI #
20088718
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/FLCN-08/p/20088718
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.018
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Open
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Inch
Other Features
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Manufacturer Item Number
FLCN08
Weight / LBS
0.034
Long Description
1/2" Bore; 7/8" Outside Diamter; 1-1/4" Length; Round Bore | Plain; Open; Aluminum Housing; Not Self Aligning
Outside Diameter
0.875 Inch | 22.225 Millimeter
Length
1.25 Inch | 31.75 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh