PBC LINEAR
PBC LINEAR
FMC 20
PBC LINEAR PBC LINEAR
Description
FMC 20 LINEAR PLAIN BEARING ; 20MM BORE 32MM OD
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Part #
FMC 20
BDI #
15049159
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/FMC-20/p/15049159
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.05
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Metric
Other Features
Frelon Gold Liner | Compensated ID | Optional Stainless Steel
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Manufacturer Item Number
FMC20
Weight / LBS
0.119
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Plain; Closed; Aluminum Housing; Not Self Aligning
Bore
0.787 Inch | 20 Millimeter
Length
1.772 Inch | 45 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh