Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FNYBU08LOPN https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBU16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NjB8aW1hZ2UvanBlZ3xhR1l3TDJnNFl5OHhNRFEzT1RBMk9URXdNakV4TUM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxVeE5rOVFUbDh6TURCNE16QXdMbXB3Wnd8NGZjMTAyMDQ3Y2I1MjM3ZGUzNTc3YWY5NjJiOGFjYTBmY2I4MzExYmU1ZWU3NWFmMDUyOWI1ODhjYjdkZjFkZA
853692 Non-Mounted Bearings 

THOMSON THOMSON

FNYBU08LOPN

Description

FNYBU08LOPN LINEAR BEARING BALL BUSHING ; 1/2" BORE 7/8" OD FLUORONYLINER

1/2" Bore; 7/8" Outside Diamter; 1-1/4" Length; Round Bore | Plain; Open; 2 Seals; Aluminum Housing; Not Self Aligning

Part #

FNYBU08LOPN

BDI #
853692

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.65 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.136
EAN
0662486108573
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Plain
Profile
Open
Enclosure
2 Seals
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Inch
Other Features
FluoroNyliner | Self Lubricating | Compensated ID | Precision Machined
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Plain Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBU08LOPN
Long Description
1/2" Bore; 7/8" Outside Diamter; 1-1/4" Length; Round Bore | Plain; Open; 2 Seals; Aluminum Housing; Not Self Aligning
Length
1.25 Inch | 31.75 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh