Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INST258SS https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-INST258SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTJ8aW1hZ2UvanBlZ3xhR00yTDJneFl5OHhNRFEzT1RBNU9URTRNekV6TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmU1U1VFZESTFPRk5UWHpNd01IZ3pNREF1YW5CbnxhYjFmOWU5ZTZhOTJkYmQ1NTRjMTAxOGQ4NDA4NjQyMDZhMDY5OWM3YzE5N2M1YzMyN2ZiZGFkNmY5OThhNjg4
853900 Non-Mounted Bearings 

THOMSON THOMSON

INST258SS

Description

INST258SS LINEAR BEARING ; 0.125" BORE

1/8" Bore; 5/16" Outside Diamter; 1/2" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Self Aligning

Part #

INST258SS

BDI #
853900

Details

585.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 585.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.003
EAN
0662486100799
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Stainless Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Corrosion Resistant | Miniature Instrument
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
INST258SS
Weight / LBS
0.007
Long Description
1/8" Bore; 5/16" Outside Diamter; 1/2" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Self Aligning
Bore
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Length
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh