https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-INST258SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTJ8aW1hZ2UvanBlZ3xhR00yTDJneFl5OHhNRFEzT1RBNU9URTRNekV6TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmU1U1VFZESTFPRk5UWHpNd01IZ3pNREF1YW5CbnxhYjFmOWU5ZTZhOTJkYmQ1NTRjMTAxOGQ4NDA4NjQyMDZhMDY5OWM3YzE5N2M1YzMyN2ZiZGFkNmY5OThhNjg4
https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-INST258SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTJ8aW1hZ2UvanBlZ3xhR00yTDJneFl5OHhNRFEzT1RBNU9URTRNekV6TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmU1U1VFZESTFPRk5UWHpNd01IZ3pNREF1YW5CbnxhYjFmOWU5ZTZhOTJkYmQ1NTRjMTAxOGQ4NDA4NjQyMDZhMDY5OWM3YzE5N2M1YzMyN2ZiZGFkNmY5OThhNjg4
THOMSON
THOMSON
INST369SS
THOMSON THOMSON
Description
INST369SS LINEAR BEARING ; 0.1875" BORE
3/16" Bore; 3/8" Outside Diamter; 9/16" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Self Aligning
Part #
INST369SS
BDI #
853901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/INST369SS/p/853901
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.005
EAN
0662486100812
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Stainless Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Corrosion Resistant | Miniature Instrument | Stainless Steel Ball | Brass Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
INST369SS
Weight / LBS
0.011
Long Description
3/16" Bore; 3/8" Outside Diamter; 9/16" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Self Aligning
Bore
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Length
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

