Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KBO20 https://www.bdiexpress.com/medias/INDINALNRBRG-BL-KBO-OPN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyODZ8aW1hZ2UvanBlZ3xhR0kwTDJnME15ODVOamMyTWpBd05qUXdOVFF5TG1wd1p3fDI2MTcxNjIzMDc3MWU3YjdmOTI2Y2YxYTUwMDhiOGNjYzczNjI0ZTEzYzU2OTM2ZWU1YjU2YjYxMzdmYWU4ZWI
1174502 Non-Mounted Bearings 

INA INA

KBO20

Description

KBO20 LINEAR BALL BEARING

20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; Steel Housing; Not Self Aligning

Part #

KBO20

BDI #
1174502

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.075
EAN
4012802466010
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KBO20
Weight / LBS
0.154
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; Steel Housing; Not Self Aligning
Bore
0.787 Inch | 20 Millimeter
Length
1.772 Inch | 45 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh