1174513
Non-Mounted Bearings
INA
INA
KBO40-PP-AS
INA INA
Description
KBO40-PP-AS LINEAR BALL BEARING
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Part #
KBO40-PP-AS
BDI #
1174513
Details
431.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KBO40-PP-AS/p/1174513
Your Price
$ 431.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.51
EAN
4012802444322
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Plastic Cage | Optional Corrosion Resistant | With Lubrication Holes on Outer Ring
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KBO40-PP-AS
Weight / LBS
1.373
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
2.441 Inch | 62 Millimeter
Length
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh