Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KBS25-PP https://www.bdiexpress.com/medias/INDINALNRBRG-BL-KBS-ADJ-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUxODl8aW1hZ2UvanBlZ3xhREV6TDJneU15OHhNREEzTmpNMU5EVTNOalF4TkM5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBKVFgwRkVTbDlUVkV4Zk16QXdXRE13TUM1cWNHY3wwMDI0MjM2ZTk4M2FhYjYzODQyNmM3OTA2NGIyMzY5ZGE3MWU3N2Y0Mzg0ZmZlYmU4MTg3NzAzOTE1NDc1MWNm
1174523 Non-Mounted Bearings 

INA INA

KBS25-PP

Description

KBS25-PP LINEAR BALL BEARING ; 25MM X 58MM OPEN ADJ

25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning

Part #

KBS25-PP

BDI #
1174523

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.185
EAN
4054364120702
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KBS25-PP
Weight / LBS
0.502
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Length
2.283 Inch | 58 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh