Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KD253745 https://www.bdiexpress.com/medias/INDNTNLNRBRG-BL-KD-OPN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTB8aW1hZ2UvanBlZ3xhREEwTDJnME1pOHhNRFF5TlRNNE1qVXdNalF6TUM5SlRrUk9WRTVNVGxKQ1VrZGZRa3hmUzBSZlQxQk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDQ1OTYxNjZiMjdjOWVhN2FhN2RhOTY4NTIyNWIxMjhmOGRjMTZkMTdmNTk0ZDZhMjQ3YzZlMmFhNjIxZDdjZjY
1221362 Non-Mounted Bearings 

NTN NTN

KD253745

Description

KD253745 LINEAR BALL BEARING ; NON-RETURNABLE 25MM ID 37MM OD 45MM W

Linear Ball Bearing; 25MM Bore; 37MM Outside Diameter; 45MM Length; Round Bore | Ball; Closed; Open; Steel Housing; Not Self Aligning

Part #

KD253745

BDI #
1221362

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.012
EAN
4547359086645
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
Open
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Linear Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.26455
Long Description
Linear Ball Bearing; 25MM Bore; 37MM Outside Diameter; 45MM Length; Round Bore | Ball; Closed; Open; Steel Housing; Not Self Aligning
Length
1.772 Inch | 45 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh